
Keyboard/Mouse w/CoPilot AI Ke
Mfr # WKB7300CB
Zoro # G512493045
product price: $49.15
/eaKey Features
Number of Keys
112
Hot Keys
Volume Down, Previous Track, Search, Multimedia & Internet Key, Play/Pause, Forward, Mute, Volume Up, Email, Stop, CoPilot, Next Track, Back, Windows Key, My Computer
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
Localization
English (US)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WKB7300CB
Zoro #
G512493045
UPC #
783750013147
Country of Origin
China
Details
Item
Keyboard & Mouse
Number of Keys
112
Hot Keys
Volume Down, Previous Track, Search, Multimedia & Internet Key, Play/Pause, Forward, Mute, Volume Up, Email, Stop, CoPilot, Next Track, Back, Windows Key, My Computer
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
Localization
English (US)
Keyboard/Keypad Wireless Technology
RF
Pointing Device Type
Mouse
Keyboard/Keypad Type
Keyboard
Device Supported
Desktop Computer, Mobile Device
Pointing Device Wireless Technology
RF
Keyswitch Technology
Scissors
Operating System Supported
Mac OS, Linux, Android, Windows
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
Mac, PC
Pointing Device Wireless Operating Distance
30 ft
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Host Interface
USB Type A
Pointing Device Host Interface
USB Type A
Movement Resolution
1200 dpi
Keyboard/Keypad Features
Quiet Keys, Slim, Numeric Keypad
Charging Interface
USB Type C
OS Supported
Android, Windows 11, Mac OS, Linux
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.