Zoro Homepage

Mirror Dash Cam w/Backup Cam

  • Mfr # ORBITD100

  • Zoro # G614790066


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Field of View
142°
Camera Type
Front/Rear
Frame Rate
30 fps
Screen Size
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBITD100
Zoro #
G614790066
UPC #
783750013253
Country of Origin
China

Dimensions

Screen Size
9.7 in

Details

Item
Vehicle Camera
Resolution
1920 x 1080
Field of View
142°
Camera Type
Front/Rear
Frame Rate
30 fps
Mounting
Dash Mount
USB
Yes
Memory Card Supported
microSD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.