MRP-CD1313in Rj12 Pos Cash Drawer
- Mfr # MRP-CD13
- Zoro # G703988435
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
13 in
Depth
13"
Height
3.5"
Lock Style
Latch Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRP-CD13
- Zoro #
- G703988435
- UPC #
- 783750006217
- Country of Origin
- China
- Item
- Cash Drawer
- Material
- Steel
- Lock Style
- Latch Lock
- Features
- Key Lock
- Number of Key Lock Positions
- 3
- Number of Coin Compartments
- 5
- Number of Bill Compartments
- 4
- Number of Media Slots
- 2
- Drawer Release Type
- Electronic
Dimensions
- Width
- 13 in
- Depth
- 13"
- Height
- 3.5"
Description
13" POS RJ12 Cash Drawer 3 pos Lock, stainless steel, 4 bill, 5 coin 2 media slots
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.