
MULTI-OS ILLUMINATED MECHANICAL KEYBOARD WITH COPILOT AI HOTKEY
Mfr # AKB-680UW
Zoro # G814876751
product price: $63.69
/eaKey Features
Number of Keys
104
Platform Supported
Mac, PC
Backlight
Yes
Backlight Type
LED
Power Source
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKB-680UW
Zoro #
G814876751
UPC #
783750013192
Country of Origin
China
Dimensions
Keyboard/Keypad Height
1.60"
Keyboard/Keypad Depth
7.30"
Keyboard/Keypad Width
19"
Details
Item
Keyboard
Number of Keys
104
Platform Supported
Mac, PC
Backlight
Yes
Backlight Type
LED
Power Source
USB
Keyswitch Technology
Mechanical
Keyboard/Keypad Host Interface
USB Type C
Hot Keys
Previous Track, CoPilot, Search, Email, Stop, Windows Key, Back, My Computer, Multimedia, Mute, Play/Pause, Favourites, Forward, Home, Volume Up, Calculator, Volume Down, Next Track, Refresh
Keyboard/Keypad Connectivity Technology
Cable
Keystroke Life
50 Million Cycle
Localization
English (US)
Operating System Supported
Mac OS, Android, Linux, Windows
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.