Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MYGEKOGEAR ORBIT 1120 1080P HD DASH CAM

  • Mfr # Orbit1120

  • Zoro # G714590184


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Camera Type
Dashboard
Maximum Frame Rate
30 fps
Screen Size
3 in
Field of View
130°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Orbit1120
Zoro #
G714590184
UPC #
783750012690
Country of Origin
China

Dimensions

Screen Size
3 in

Details

Item
Vehicle Camera
Resolution
1920 x 1080
Camera Type
Dashboard
Maximum Frame Rate
30 fps
Field of View
130°
Package Contents
Orbit 1120 1080P HD Dash Cam OBD II Power Cable Included 8GB MicroSD Included
Image Sensor Type
CMOS
Memory Card Supported
microSD
Mini USB
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.