Zoro Homepage

Omnidirectional 2D Bar Scanner

  • Mfr # NUSCAN 2800U

  • Zoro # G812431570


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Includes
Quick Start Guide
Platform Supported
Mac, PC, Android
IP Rating
IP54
Mounting
Desktop
Scanning Capability
2D, 1D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSCAN 2800U
Zoro #
G812431570
UPC #
783750010627
Country of Origin
Taiwan, Province of China

Details

Item
Barcode Scanner
Includes
Quick Start Guide
Platform Supported
Mac, PC, Android
IP Rating
IP54
Mounting
Desktop
Scanning Capability
2D, 1D
Max. Ambient Light
70000 lux
Scanning Distance
12 in
Min. Print Contrast
20%
Barcode Symbology Supported
1D: EAN-8, EAN-13, EAN-13 2 add-on, EAN-13 5add-on, ISSN, ISBN, UPC-A, UPC-E, Code11, Code 32, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, GS1-128, GS1 Databar (RSS14), GS1 DataBar Limited, GS1 DataBar Expanded 2D: BarcodePDF417, MicroPDF417, MicroQR, Data Matrix, QR, Aztec
Connectivity Technology
Cable
Features
Withstanding 1.5m freefall drops
Host Interface
USB
Application
Warehouse, Library, Retail, Healthcare
Scanner Range
Long Range

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.