Zoro Homepage

Optical Scrolling Mouse White

  • Mfr # iMouseM300W

  • Zoro # G2746356


product price: $26.49
/ea

Key Features

Color
Glossy White
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
3
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iMouseM300W
Zoro #
G2746356
UPC #
783750005487
Country of Origin
Unknown

Dimensions

Width
2.4 in
Battery Size
AAA
Length
4.4 in
Height
1.4 in

Details

Item
Mouse
Color
Glossy White
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
3
Number of Batteries
2
Includes
Battery; (2) AAA Batteries, Quick Start Guide
Standards
CE, FCC.
Pointing Device Features
Auto Sleep Mode, Connect Button
Movement Detection
Optical
System Requirements
Operating Systems: Windows 8, Windows 7, Windows Vista, Windows XP, Mac OS X 10.4 and Above.
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Bluetooth
Movement Resolution
1000 dpi
Pointing Device Wireless Operating Distance
30 ft
Device Supported
Computer
OS Compatibility
Mac OS X 10.4 Tiger, Windows 10, Windows 7, Windows 8, Windows Vista, Windows XP

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.