Zoro Homepage

Adesso 5 Megapixel Auto Foucs Document Camera & Visual Presenter,

  • Mfr # NUSCAN500A

  • Zoro # G3536247


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
13.8 in
Lens Focal Length
101.6 to 127 mm
Includes
USB Cable; Software CD; Soft Position Pad; Quick Start Guide
Width
12.2 in
Resolution
5 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSCAN500A
Zoro #
G3536247
UPC #
783750006729
Country of Origin
Unknown

Dimensions

Height
13.8 in
Lens Focal Length
101.6 to 127 mm
Width
12.2 in
Depth
3-1/2 in

Details

Item
Document Camera
Includes
USB Cable; Software CD; Soft Position Pad; Quick Start Guide
Resolution
5 MP
Features
Environmentally Friendly
System Requirements
Operating System: Windows 2000 / XP / Vista / 7 / 8 / 10; Intel Based Processor; Connectivity Interface: USB 2.0 Port
Platform Supported
PC
Image Sensor Type
CMOS
Video Formats
AVI
Video Resolution
2592 x 1944
Megapixels
5 Megapixel

Description

Adesso NuScan 500A - 5-Megapixel Auto-Focus Visual Presenter (A4 Size) - 5 Megapixel CMOS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.