
Retractable Cord Mouse Black
Mfr # iMouse S8B
Zoro # G211787421
product price: $13.25
/eaKey Features
Color
Black
Compatible With
Windows 7, Mac OS X 10.4 Tiger
Number of Buttons
3
Length
3.7 in
Includes
Quick Start Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
iMouse S8B
Zoro #
G211787421
UPC #
-
Country of Origin
China
Dimensions
Length
3.7 in
Width
2.2 in
Height
1.5 in
Details
Item
Mouse
Color
Black
Compatible With
Windows 7, Mac OS X 10.4 Tiger
Number of Buttons
3
Includes
Quick Start Guide
Movement Resolution
1600 dpi
Ergonomic Fit
Symmetrical
OS Compatibility
Windows 7, Mac OS X 10.4 Tiger
Movement Detection
Optical
Pointing Device Connectivity Technology
Cable
Rechargeable
No
Scroller Type
Scroll Wheel
Device Supported
Desktop Computer
Pointing Device Host Interface
USB 2.0
Green Environmental Attribute
Environmentally Friendly
Battery Included
No
Description
Retractable Cord Mouse Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.