SCR-200 Smart Card Reader - Contact - USB 2.0 - Black - TAA Compliant
- Mfr # SCR-200
- Zoro # G214876627
product price:Â
$
30.55
/ea
Key Features
Color
Black
Environmentally Friendly
Yes
Height
0.6 in
Media Supported
Contact
Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR-200
- Zoro #
- G214876627
- UPC #
- 783750010009
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.6 in
- Width
- 1.3 in
- Depth
- 3.3 in
Details
- Item
- Smart Card Reader
- Color
- Black
- Environmentally Friendly
- Yes
- Media Supported
- Contact
- Host Interface
- USB 2.0
- Operating System Compatibility
- Windows XP, Windows 7, Windows Vista, Windows 8, Windows 2000, Mac OS X 10.6 Snow Leopard, Windows 10
- Platform Supported
- PC, Mac
Description
ADESSO TAA CAC USB PORTABLE SMART CARD READER, WITH SD SLOT , SUPPORT SMARTCARD,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.