Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIMTOUCH 11.25 INCH WIDE MINI MULTIMEDIA KEYBOARD WITH 2 USB HUBS , SCISS

  • Mfr # AKB-510HB

  • Zoro # G714876127


product price: $31.25
/ea

Key Features

Color
Black
Key Layout
QWERTY
Includes
SlimTouch 510 Mini Keyboard with USB HubsQuick Start Guide
Number of Keys
78
Keys Layout
QWERTY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB-510HB
Zoro #
G714876127
UPC #
783750006699
Country of Origin
China

Dimensions

Keyboard/Keypad Height
0.70 in
Keyboard/Keypad Depth
4.70 in
Keyboard/Keypad Width
11.20 in
Height
0.70 in

Details

Item
Keyboard
Color
Black
Key Layout
QWERTY
Includes
SlimTouch 510 Mini Keyboard with USB HubsQuick Start Guide
Number of Keys
78
Keys Layout
QWERTY
Localization
English (US)
Device Supported
Desktop Computer, Kiosk, Point of Sale (POS)
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Scissors
Platform Supported
PC
Keyboard/Keypad Host Interface
USB
Hot Keys
Windows Key, Multimedia, Next Track, Stop, Home, Email, Volume Down, Internet, Play/Pause, Previous Track, Mute, Volume Up
Keyboard/Keypad Features
Quiet Keys, Plug and Play
Operating System Supported
Windows 8, Windows 7, Windows Vista, Windows 2000, Windows XP, Windows 10
Number of USB Hub Ports
2
Keystroke Life
10 Million Cycle
Power Source
USB
Interface
USB
Total Number of USB Ports
2
Mounting
Compact
Operating System Compatibility
Windows 2000, Windows Vista, Windows 10, Windows 7, Windows 8, Windows XP
Compatible Devices
Kiosk, Desktop Computer, Point of Sale (POS)

Description

ADESSO SLIMTOUCH 11.25 INCH WIDE MINI MULTIMEDIA KEYBOARD WITH 2 USB HUBS ,SCISS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.