
SLIMTOUCH 232 ANTIMICROBIAL WATERPROOF FLEX KEYBOARD FULL SIZE
Mfr # AKB-232UB
Zoro # G214876146
product price: $19.99
/eaKey Features
Color
Black
Includes
Antimicrobial Waterproof Flex Keyboard, Quick Start Guide
Number of Keys
120
Key Layout
QWERTY
Platform Supported
PC, Windows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AKB-232UB
Zoro #
G214876146
UPC #
783750005951
Country of Origin
China
Dimensions
Keyboard/Keypad Width
18 in
Keyboard/Keypad Depth
4.82 in
Keyboard/Keypad Height
0.43 in
Keyboard/Keypad Cable Length
6 ft
Details
Item
Keyboard
Color
Black
Includes
Antimicrobial Waterproof Flex Keyboard, Quick Start Guide
Number of Keys
120
Key Layout
QWERTY
Platform Supported
PC, Windows
System Requirements
USB Port Operating Systems:Windows 8, Windows 7, Windows Vista, Windows XP, Windows 2000
Device Supported
Computer
Keyboard/Keypad Host Interface
USB
Localization
English (US)
Keyswitch Technology
Industrial Silicon Rubber
Hot Keys
Internet, Email, Windows Key, Multimedia
Keys Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Cable
Rugged
Yes
Keyboard/Keypad Features
Waterproof
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.