
SLIMTOUCH MINI USB KEYBOARD , SPACE SAVING 11.25 WIDE, 78 KEYS WITH AN EM
Mfr # AKB-111UB
Zoro # G014875943
product price: $23.85
/eaKey Features
Includes
SlimTouch Mini Keyboard Quick Start Guide
Number of Keys
78
Keyboard/Keypad Width
11.25 in
Keyboard/Keypad Host Interface
USB
Platform Supported
Windows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKB-111UB
Zoro #
G014875943
UPC #
783750006071
Country of Origin
China
Dimensions
Keyboard/Keypad Width
11.25 in
Keyboard/Keypad Height
1.10"
Keyboard/Keypad Depth
5 in
Height
1.10 in
Details
Item
Keyboard
Includes
SlimTouch Mini Keyboard Quick Start Guide
Number of Keys
78
Keyboard/Keypad Host Interface
USB
Platform Supported
Windows
Keyboard/Keypad Connectivity Technology
Cable
Device Supported
Notebook, Desktop Computer
Localization
English (US)
Keys Layout
QWERTY
Keyswitch Technology
Membrane
Keyboard/Keypad Features
LED Indicator
Compatible Devices
Notebook, Desktop Computer
Color
Black
Interface
USB
Description
ADESSO SLIMTOUCH MINI USB KEYBOARD , SPACE SAVING 11.25 WIDE, 78 KEYS WITH AN EM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.