Shop ADESSO
See all product information
Create Account
SPILL RESISTANT 18-KEY NUMERIC KEYPAD
- Mfr # AKB-601UB
- Zoro # G614876005
product price:Â
$
20.49
/ea
Key Features
Number of Keys
18
Includes
USB Spill Resistant 18-Key Numeric Keypad, Quickstart Guide
Environmentally Friendly
Yes
Keyboard/Keypad Width
3.25"
Keyboard/Keypad Connectivity Technology
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKB-601UB
- Zoro #
- G614876005
- UPC #
- 783750008754
- Country of Origin
- China
- Item
- Keypad
- Number of Keys
- 18
- Includes
- USB Spill Resistant 18-Key Numeric Keypad, Quickstart Guide
- Environmentally Friendly
- Yes
- Keyboard/Keypad Connectivity Technology
- Cable
- Platform Supported
- Windows
- Keyswitch Technology
- Membrane
- Keyboard/Keypad Host Interface
- USB
- Localization
- English (US)
Dimensions
- Keyboard/Keypad Width
- 3.25"
- Keyboard/Keypad Depth
- 5"
- Keyboard/Keypad Height
- 0.70"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.