Zoro Homepage

STEREO GAMING HEADSET, COMFORTABLE FIT /WEAR, BUILT-IN NOISE CANCELLING M

  • Mfr # XTREAMG1

  • Zoro # G514908202


product price: $30.79
/ea

Key Features

Color
Black
Includes
3.5 mm Y-Adapter, Quick Start Guide
Cable Length
6.56 ft
Features
Adjustable Earcup, Flexible, Multi-platform Support, LED Lighting, Comfortable, In-Line Volume Control, Adjustable Headband
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTREAMG1
Zoro #
G514908202
UPC #
783750009546
Country of Origin
China

Dimensions

Cable Length
6.56 ft
Width
9 in
Height
4.8 in
Driver Size
1.97 in

Details

Color
Black
Item
Gaming Headset
Includes
3.5 mm Y-Adapter, Quick Start Guide
Features
Adjustable Earcup, Flexible, Multi-platform Support, LED Lighting, Comfortable, In-Line Volume Control, Adjustable Headband
Corded/Wireless
Corded
Green Environmental Attribute
Environmentally Friendly
Integrated Microphone
Yes
Compatibility
Smartphones, PC/Notebooks, Playstation 4, Xbox One, Nintendo Switch, Nintendo 3DS, PSP, Tablet, iPad
Microphone Design
Boom/On-cable
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Impedance
20 Ohm
Microphone Technology
Noise Cancelling, Omni-directional
Sound Mode
Stereo
Max. Frequency Response
20 kHz
Sound Pressure Level
117 dB
Host Interface
Mini-phone (3.5mm)
Min. Frequency Response
20 Hz

Description

ADESSO STEREO GAMING HEADSET, COMFORTABLE FIT /WEAR, BUILT-IN NOISE CANCELLING M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.