Zoro Homepage

Stereo Gaming Headset Mic

  • Mfr # XTREAMG1

  • Zoro # G114851786


product price: $31.25
/ea

Key Features

Sound Mode
Stereo
Microphone Technology
Omni-directional, Noise Cancelling
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Impedance
20 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTREAMG1
Zoro #
G114851786
UPC #
783750009546
Country of Origin
China

Dimensions

Width
9 in
Height
4.8 in
Driver Size
1.97 in
Cable Length
6.56 ft

Details

Sound Mode
Stereo
Microphone Technology
Omni-directional, Noise Cancelling
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Impedance
20 Ohm
Environmentally Friendly
Yes
Host Interface
Mini-phone (3.5mm)
Package Contents
Stereo Gaming Headset with Microphone, 3.5 mm Y-Adapter, Quick Start Guide
Compatibility
Smartphones, PC/Notebooks, Playstation 4, Xbox One, Nintendo Switch, Nintendo 3DS, PSP, Tablet, iPad
Microphone Design
Boom/On-cable
Maximum Frequency Response
20 kHz
Sound Pressure Level
117 dB
Integrated Microphone
Yes
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Includes
3.5 mm Y-Adapter, Quick Start Guide
Color
Black
Min. Frequency Response
20 Hz
Green Environmental Attribute
Environmentally Friendly
Features
In-Line Volume Control, Multi-platform Support, Adjustable Earcup, Comfortable, LED Lighting, Adjustable Headband, Flexible
Max. Frequency Response
20 kHz
Item
Gaming Headset
Frequency Response
20 Hz to 20 kHz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.