Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA COMPLIANT 11 IN 1 USC-C MULTIPORT DOCKING STATION

  • Mfr # AUH-4051-TAA

  • Zoro # G616130624


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
USB Type-A
Yes
HDMI
Yes
Headphone/Microphone Combo Port
Yes
Compatible Devices
Monitor, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH-4051-TAA
Zoro #
G616130624
UPC #
783750013932
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.63 in
Cable Length
1.64 ft
Height
4.20 in
Width
2 in

Details

Network (RJ-45)
Yes
USB Type-A
Yes
HDMI
Yes
Headphone/Microphone Combo Port
Yes
Compatible Devices
Monitor, Notebook
Features
Security Lock, Power Delivery Pass-through
DisplayPort
Yes
Management Features
MAC Address Pass-through
Connectivity Technology
Wired
Maximum Data Transfer Rate
1.25-GB/s
Maximum Power Supply Wattage
65 W
Ethernet Technology
Gigabit Ethernet
Interfaces
USB Type C
Charging Capability
Yes
Number of RJ-45 Ports
1
Operating System
Windows 8, Windows 10, Windows Vista, Windows XP, Windows 2000, Windows 7
Screen Mode Supported
4K @ 60Hz, 8K @ 30Hz
Supported Resolutions
3840 x 2160, 7680 x 4320
USB Power Delivery
100W
Number of USB Type-C Ports
2
Number of USB Type-A Ports
3
Number of DisplayPort Outputs
2
USB Type-C Detail
1 x USB-C 3.2 (10 Gbps), 1 x Type-C port, PD 3.0
USB Charging Port
5
Item
Docking Station
Power Source Type
Power Adapter
Number of HDMI Outputs
1
USB Type-C
Yes
Number of Displays Supported
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.