Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA Compliant Antimicrobial Wireless Desktop Keyboard and Mouse

  • Mfr # WKB-1320CB-TAA

  • Zoro # G216451020


product price: $59.15
/ea

Key Features

Operating System Compatibility
Windows 8, Windows 7, Windows 2000, Windows XP, Windows Vista
Color
Black
Frequency
2.40 GHz
Number of Hot Keys
14
Keyboard/Keypad Depth
6.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB-1320CB-TAA
Zoro #
G216451020
UPC #
783750000000
Country of Origin
Taiwan, Province of China

Dimensions

Keyboard/Keypad Depth
6.60 in
Keyboard/Keypad Width
17.70 in
Pointing Device Width
2.50 in
Pointing Device Height
1.50 in
Height
0.80 in
Pointing Device Depth
4.50 in
Battery Size Supported
AAA

Details

Item
Mouse
Operating System Compatibility
Windows 8, Windows 7, Windows 2000, Windows XP, Windows Vista
Color
Black
Frequency
2.40 GHz
Number of Hot Keys
14
Platform Supported
PC
Includes
Antimicrobial Wireless Desktop Keyboard & Mouse USB Wireless Receiver 4 x AAA Batteries Quick Start Guide
Standards
FC CE
Movement Detection
Optical
Interface
USB
Movement Resolution (dpi)
1200
Keyboard/Keypad Features
Low Battery Indicator, Antimicrobial, Quiet Keys
Power Source
Battery
Pointing Device Connectivity Technology
Wireless
Number of Batteries Supported
4
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Wireless Technology
RF
Keyswitch Technology
Membrane
Pointing Device Wireless Technology
RF
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Wireless Operating Distance
30 ft
Hot Keys
Email, Favourites, Stop, Browser, Calculator, Media Player, My Computer, Volume Down, Mute, Home, Next Track, Volume Up, Search, Play/Pause, Previous Track
Keys Layout
QWERTY

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.