Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA COMPLIANT USB ANTIMICROBIAL KEYBOARD, BUILT-IN SMART CARD READER, WIT

  • Mfr # AKB-630SB-TAA

  • Zoro # G114876307


product price: $55.04
/ea

Key Features

Color
Black
Standards
TAA Compliant
Number of Keys
104
Environmentally Friendly
Yes
Keyboard/Keypad Width
17.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB-630SB-TAA
Zoro #
G114876307
UPC #
783750009942
Country of Origin
Taiwan, Province of China

Dimensions

Keyboard/Keypad Width
17.70 in
Keyboard/Keypad Depth
6.50 in
Keyboard/Keypad Height
1 in
Height
1 in

Details

Item
Keyboard
Color
Black
Standards
TAA Compliant
Number of Keys
104
Environmentally Friendly
Yes
Localization
English (US)
Built-in Devices
Smart Card Reader
Hot Keys
Internet, Next Track, Volume Down, Mute, Internet Page Forward, Previous Track, Home, Stop, Email, Multimedia, Windows Key, Previous Page, Volume Up, Play/Pause
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Membrane
Platform Supported
PC
Power Source
USB
Keyboard/Keypad Features
Quiet Keys, Antimicrobial
Operating System Supported
Windows 2000, Windows Vista, Windows 8, Windows XP, Windows 10, Windows 7
Operating System Compatibility
Windows XP, Windows 10, Windows Vista, Windows 2000, Windows 8, Windows 7
Interface
USB

Description

ADESSO TAA COMPLIANT USB ANTIMICROBIAL KEYBOARD, BUILT-IN SMART CARD READER, WIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.