Zoro Homepage

TAA COMPLIANT USB DESKTOP ERGONOMIC KEYBOARD, BUILT-IN SMARTCARD READER,

  • Mfr # AKB-150SB-TAA

  • Zoro # G314876374


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Number of Keys
105
Keyswitch Technology
Membrane
Keyboard/Keypad Depth
9.30"
Localization
English (US)
Keyboard/Keypad Width
20.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB-150SB-TAA
Zoro #
G314876374
UPC #
783750009959
Country of Origin
Taiwan, Province of China

Dimensions

Keyboard/Keypad Depth
9.30"
Keyboard/Keypad Width
20.50"
Keyboard/Keypad Height
1.50"

Details

Item
Keyboard
Number of Keys
105
Keyswitch Technology
Membrane
Localization
English (US)
Keyboard/Keypad Connectivity Technology
Cable
Hot Keys
Home, Next Track, Forward, Mute, Back, Play/Pause, Refresh, Favourites, Volume Up, Volume Down, Search, Previous Track
Platform Supported
Windows
Keyboard/Keypad Host Interface
USB
Built-in Devices
Smart Card Reader
Environmentally Friendly
Yes

Description

ADESSO TAA COMPLIANT USB DESKTOP ERGONOMIC KEYBOARD, BUILT-IN SMARTCARD READER,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.