TAA COMPLIANT WIRED USB HEADSET
Mfr # XTREAMP4-TAA
Zoro # G922445641
product price: $62.29
/eaKey Features
Adjustable Headband
Yes
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Earpiece Design
Over-the-head, Over-the-ear
Microphone Technology
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTREAMP4-TAA
Zoro #
G922445641
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.18"
Details
Adjustable Headband
Yes
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Earpiece Design
Over-the-head, Over-the-ear
Microphone Technology
Omni-directional
Operating System Platform
Windows, iOS, macOS
Microphone Design
Boom
Host Interface
USB Type C, USB Type A
Earpiece Controls
Call/Answer/End, Volume, Mute
Includes
Xtream P4T-TAA Headset with Push to talk, Volume +/-, Answer/End Call Controls USB-C to USB-A adapter Quick User Guide
Sound Mode
Stereo
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Item
Headset
Impedance
30 Ohm
Adjustable Microphone
Yes
Features
Retractable Microphone, Push-to-talk, Durable, Lightweight, Comfortable, Noise Isolation, Plug and Play, Flexible Microphone, Call Management, Ergonomic Design, In-Line Controller, LED Indicator
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.