Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA WEBCAM, 1920X1080P HD VIDEO, 2.1MEGA PIXEL CMOS SENSOR WITH MAXIMUM

  • Mfr # CYBERTRACKH4-TAA

  • Zoro # G114885156


product price: $53.85
/ea

Key Features

Width
3 in
Height
3.3 in
Resolution
1920 x 1080
Depth
1.3 in
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERTRACKH4-TAA
Zoro #
G114885156
UPC #
783750011495
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Height
3.3 in
Depth
1.3 in

Details

Item
Webcam
Resolution
1920 x 1080
Host Interface
USB 2.0
Environmentally Friendly
Yes
Effective Resolution
2.1 Megapixel
Focus Modes
Auto-focus
Device Supported
Notebook, Computer, Monitor
Maximum Frame Rate
30 fps
Microphone
Yes
Image Sensor Type
CMOS
Product Condition
New

Description

ADESSO TAA WEBCAM, 1920X1080P HD VIDEO, 2.1MEGA PIXEL CMOS SENSOR WITH MAXIMUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.