TRU-FORM MEDIA 1150 WIRELESS ERGO MINI TRACKBALL KEYBOARD AND OPTICAL ERGO MOUS

  • Mfr # WKB-1150CB

  • Zoro # G414911593


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Number of Keys
87
Key Layout
QWERTY
Includes
Tru-Form Media 1150 - Wireless Ergo Mini Keyboard & Mouse USB Wireless Receiver 2 x AAA Battery 1 x AA Battery Quick Start Guide
Keyboard/Keypad Wireless Technology
RF
Battery Size Supported
AA, AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB-1150CB
Zoro #
G414911593
UPC #
783750007733
Country of Origin
China

Dimensions

Battery Size Supported
AA, AAA
Pointing Device Height
2.30 in
Keyboard/Keypad Depth
9.40 in
Keyboard/Keypad Height
1.50 in
Keyboard/Keypad Width
13.80 in
Pointing Device Width
2.60 in
Pointing Device Depth
4.20 in
Height
1.50 in

Details

Item
Mouse
Number of Keys
87
Key Layout
QWERTY
Includes
Tru-Form Media 1150 - Wireless Ergo Mini Keyboard & Mouse USB Wireless Receiver 2 x AAA Battery 1 x AA Battery Quick Start Guide
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Supported
Windows XP, Windows 8, Windows Vista, Windows 7, Windows 10
Keyboard/Keypad Type
Keyboard
Hot Keys
Mute, Skip Backward, Volume Up, Stop, Forward, Play/Pause, Volume Down
Environmentally Friendly
Yes
Pointing Device Type
Mouse
Scroller Type
Scroll Wheel
Keyswitch Technology
Membrane
Keyboard/Keypad Host Interface
USB
Pointing Device Wireless Technology
RF
Device Supported
Notebook, Tablet
Ergonomic Fit
Right-handed
Battery Included
Yes
Pointing Device Host Interface
USB
Localization
English (US)
Pointing Device Connectivity Technology
Wireless
Movement Detection
Optical
Keys Layout
QWERTY
Keyboard/Keypad Features
On/Off Switch, Numeric Keypad, Palm Rest, LED Indicator, Auto Power Off, Ergonomic, Split Keyboard
Pointing Device Color
Black
Keyboard/Keypad Color
Black
Movement Resolution
1600 dpi
Interface
USB
Color
Black
Operating System Compatibility
Windows Vista, Windows 8, Windows 7, Windows 10, Windows XP
Compatible Devices
Tablet, Notebook
Movement Resolution (dpi)
1600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.