Zoro Homepage

TRU-FORM MEDIA 1500 - WIRELESS ERGONOMIC KEYBOARD & LASER MOUSE

  • Mfr # WKB-1500GB

  • Zoro # G114876192


product price: $71.75
/ea

Key Features

Includes
Micro USB Wireless Receiver, (4) AAA Batteries, Quickstart Guide
Number of Keys
105
Standards
FCC, CE
Keyboard/Keypad Type
Keyboard
Pointing Device Wireless Technology
Radio Frequency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB-1500GB
Zoro #
G114876192
UPC #
783750005524
Country of Origin
China

Dimensions

Pointing Device Height
1.70 in
Battery Size Supported
AAA
Pointing Device Depth
5 in
Pointing Device Width
3.30 in
Keyboard/Keypad Height
1.50 in
Keyboard/Keypad Depth
9.30 in
Keyboard/Keypad Width
20.50 in

Details

Item
Keyboard & Mouse
Includes
Micro USB Wireless Receiver, (4) AAA Batteries, Quickstart Guide
Number of Keys
105
Standards
FCC, CE
Keyboard/Keypad Type
Keyboard
Pointing Device Wireless Technology
Radio Frequency
Keyboard/Keypad Wireless Operating Distance
30 ft
Pointing Device Wireless Operating Distance
30 ft
Hot Keys
Email, Stop, Mute, Play/Pause, Calculator, Forward, Volume Up, Previous Track, Search, Refresh, Favourites, Sleep, Media Player, Home, Back, Next Track, My Computer, Volume Down
Keyswitch Technology
Membrane
Operating System Supported
Windows 7, Windows XP, Windows 10, Windows 8, Windows 2000
Ergonomic Fit
Right-handed
Environmentally Friendly
Yes
Pointing Device Type
Mouse
Pointing Device Host Interface
USB
Keyboard/Keypad Wireless Technology
RF
Localization
English (US)
Number of Batteries Supported
4
Platform Supported
PC
Battery Included
Yes
Pointing Device Wireless Operating Frequency
2.40 GHz
System Requirements
USB Port Operating Systems: Windows 8, Windows 7, Windows Vista, Windows XP
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Host Interface
USB
Device Supported
Computer
Movement Detection
Laser
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Pointing Device Color
Black
Pointing Device Features
Ergonomic
Power Source
Battery
Movement Resolution
1600 dpi
Scroller Type
Scroll Wheel
Number of Hot Keys
20
Keyboard/Keypad Features
Ergonomic, Low Battery Indicator, Quiet Keys
Keyboard/Keypad Color
Black

Description

ADESSO TRU-FORM MEDIA 1500 - WIRELESS ERGONOMIC KEYBOARD & LASER MOUSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.