Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2D/1D LONG RANGE HANDHELD BARCODE SCANNER , WITH SUPERIOR SCANNING R

  • Mfr # NUSCAN2500TU

  • Zoro # G814876362


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Quick Start User Guid
Cable Type Included
USB
Reading Angle (Roll)
360°
Min. Element Resolution (DataMatrix)
10 mil
Min. Element Resolution (Code 39)
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSCAN2500TU
Zoro #
G814876362
UPC #
783750009690
Country of Origin
China

Details

Includes
Quick Start User Guid
Cable Type Included
USB
Reading Angle (Roll)
360°
Min. Element Resolution (DataMatrix)
10 mil
Item
Barcode Scanner
Min. Element Resolution (Code 39)
5 mil
Platform Supported
PC, Mac
Features
Withstanding 1.5m freefall drops; Environmentally Friendly
Min. Print Contrast
30%
Application
Retail, Warehouse, Library, Logistics, Healthcare
Connectivity Technology
Cable
Host Interface
USB
Motion Tolerance
24 in/s
Scanning Distance
12 in
Scanner Range
Long Range
Barcode Symbology Supported
1D: Code 128, EAN8/13, ISSN, ISBN, UPC-A/E, Code 25 (ITF/Matrix/Industrial/Standard), ITF 6/14, Code 39, Code 39 Full ASCII, Codabar, Code 93, Code 11, Plessy, MSI Plessy, GS1 DataBars (Omnidirectional, Stacked Omnidirectional, Expanded, Expanded Stacked, Stacked, Limited, Truncated) 2D: PDF417, Data Matrix, QR, Micro QR
Scanning Capability
1D, 2D
Image Sensor Type
CMOS
Reading Angle (Pitch)
45°

Description

ADESSO USB 2D/1D LONG RANGE HANDHELD BARCODE SCANNER , WITH SUPERIOR SCANNING R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.