Zoro Homepage

USB ADJUSTABLE VERTICAL ERGONOMIC MOUSE TAA COMPLIANT

  • Mfr # IMOUSEV3-TAA

  • Zoro # G214908762


product price: $45.95
/ea

Key Features

Compatible With
Mac OS X 10.6 Snow Leopard, Windows 2000, Windows Vista, Windows 8, Windows 10, Windows XP, Windows 11, Windows 7
Number of Buttons
7
Width
3.5 in
Length
5.3 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMOUSEV3-TAA
Zoro #
G214908762
UPC #
783750012850
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5 in
Length
5.3 in
Height
3.3 in
Pointing Device Cable Length
6 ft

Details

Item
Mouse
Compatible With
Mac OS X 10.6 Snow Leopard, Windows 2000, Windows Vista, Windows 8, Windows 10, Windows XP, Windows 11, Windows 7
Number of Buttons
7
Includes
Quick Start Guide
Platform Supported
PC, Mac
Standards
TAA Compliant
Pointing Device Host Interface
USB Type A
Rechargeable
No
Movement Detection
Optical
Power Source
Cable
OS Compatibility
Mac OS X 10.6 Snow Leopard, Windows 8, Windows 7, Windows 10, Windows 11, Windows XP, Windows Vista, Windows 2000
Ergonomic Fit
Right-handed
Pointing Device Features
Adjustable DPI, Adjustable Angle, Ergonomic
Movement Resolution
2400 dpi
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Scrolling Directions
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.