Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Desktop Microphone

  • Mfr # XtreamM1

  • Zoro # G012431967


product price: $29.25
/ea

Key Features

Height
10"
Width
3.5"
Microphone Type
Gooseneck, Desktop
Microphone Technology
Condenser
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XtreamM1
Zoro #
G012431967
UPC #
783750011389
Country of Origin
China

Dimensions

Height
10"
Width
3.5"
Depth
3.5"

Details

Microphone Type
Gooseneck, Desktop
Microphone Technology
Condenser
Minimum Frequency Response
20 Hz
Microphone Controls
On/Off/Mute Switch
Impedance
680 Ohm
Connectivity Technology
Wired
Maximum Frequency Response
20 kHz
Host Interface
USB
Microphone Sensitivity
-38 dB
Noise Canceling
Yes
Polar Pattern
Omni-directional
Item
Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.