Zoro Homepage

USB DESKTOP OMNIDIRECTIONAL , 360 DEGREES ADJUSTABLE GOOSENECK MICROPHON

  • Mfr # XTREAMM1

  • Zoro # G514876594


product price: $29.15
/ea

Key Features

Height
10"
Width
3.5"
Depth
3.5"
Microphone Type
Gooseneck, Desktop
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTREAMM1
Zoro #
G514876594
UPC #
783750011044
Country of Origin
China

Dimensions

Height
10"
Width
3.5"
Depth
3.5"

Details

Microphone Type
Gooseneck, Desktop
Maximum Frequency Response
20 kHz
Microphone Technology
Condenser
Microphone Sensitivity
-38 dB
Microphone Controls
On/Off/Mute Switch
Impedance
680 Ohm
Minimum Frequency Response
20 Hz
Host Interface
USB
Connectivity Technology
Wired
Polar Pattern
Omni-directional
Noise Canceling
Yes
Item
Microphone

Description

ADESSO USB DESKTOP OMNIDIRECTIONAL , 360 DEGREES ADJUSTABLE GOOSENECK MICROPHON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.