
USB MULTI-COLORED ILLUMINATED KEYBOARD, SLIM LOW PROFILE FULL SIZE DESIGN
Mfr # AKB-137CB
Zoro # G214876245
product price: $35.89
/eaKey Features
Number of Keys
104
Includes
Quick Start Guide
Keyboard/Keypad Depth
7.40 in
Keyboard/Keypad Height
1.20 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AKB-137CB
Zoro #
G214876245
UPC #
783750009751
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
7.40 in
Keyboard/Keypad Height
1.20 in
Pointing Device Height
1.50 in
Pointing Device Depth
4.50 in
Pointing Device Width
3.40 in
Keyboard/Keypad Width
17.50 in
Details
Item
Gaming Keyboard & Mouse
Number of Keys
104
Includes
Quick Start Guide
Environmentally Friendly
Yes
Keyboard/Keypad Host Interface
USB
Pointing Device Connectivity Technology
Cable
Pointing Device Type
Mouse
Localization
English (US)
Movement Detection
Optical
Platform Supported
Windows
Pointing Device Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Illuminated, Adjustable Backlighting, Slim, Low-profile Keys
Keyboard/Keypad Color
Black
Movement Resolution
1000 dpi
Pointing Device Color
Black
Description
ADESSO USB MULTI-COLORED ILLUMINATED KEYBOARD, SLIM LOW PROFILE FULL SIZE DESIGN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.