
USB Web Cam w/Face Recognition
Mfr # Cybertrack F1
Zoro # G013750579
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Resolution
1920 x 1080
Windows Hello Compatible
Yes
Host Interface
USB 2.0
Environmentally Friendly
Yes
Mounting Type
Clip, Tripod Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Cybertrack F1
Zoro #
G013750579
UPC #
783750011792
Country of Origin
China
Details
Item
Webcam
Resolution
1920 x 1080
Windows Hello Compatible
Yes
Host Interface
USB 2.0
Environmentally Friendly
Yes
Mounting Type
Clip, Tripod Mount
Maximum Frame Rate
30 fps
Image Sensor Type
CMOS
Focus Modes
Fixed Focus
Microphone
Yes
Field Of View (FOV) Angle
120°
Device Supported
TV, Monitor, Notebook
Face Tracking
Yes
Operating System Supported
Windows 10
Effective Resolution
2.1 Megapixel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.