Zoro Homepage

Waterproof 10key Touchpad Kyb

  • Mfr # AKB270UB

  • Zoro # G207986548


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
Operating System:Windows® 2000 / XP / Vista / 7 / 8 / 10 - Connectivity Interface: USB
Includes
AKB-270UB Antimicrobial Waterproof Silicone Touchpad Keyboard
Height
0.43
Key Layout
104-Key US Layout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB270UB
Zoro #
G207986548
UPC #
783750006200
Country of Origin
China

Dimensions

Height
0.43
Length
5.5
Width
15.56

Details

Item
Antimicrobial Waterproof Touchpad Keyboard
Color
Black
Compatible With
Operating System:Windows® 2000 / XP / Vista / 7 / 8 / 10 - Connectivity Interface: USB
Includes
AKB-270UB Antimicrobial Waterproof Silicone Touchpad Keyboard
Key Layout
104-Key US Layout
Number of Keys
13 Keys – (Play/Pause, Stop, Next Track, Previous Track, Vol Up, Vol Down & Mute,Home, Email, Back, Forward and Search)
Connection
USB Cable
Key Top Material
Silicone
IP Rating
IP 67 rated.

Description

The Adesso® AKB-270UB Antimicrobial Waterproof Silicone Touchpad Keyboard is designed for high traffic applications. The keyboard is easily cleaned with soap and water. It is made with antimicrobial material that protects against germ buildups between washings. The keyboard has a USB interface that easily connects without having to install specific drivers. Aside from these incredibly practical and hygienic features, the keyboard is made for smooth and quiet performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.