Webcam, Black, USB, 1080p
- Mfr # CYBERTRACKH4
- Zoro # G8285255
product price:Â
$
82.29
/ea
Key Features
Length
5 ft
Resolution
1920 pixels x 1080 pixels
Color
Black
Weight
0.18 lbs
Standards
FCC; CE; RoHs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYBERTRACKH4
- Zoro #
- G8285255
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Webcam
- Resolution
- 1920 pixels x 1080 pixels
- Color
- Black
- Weight
- 0.18 lbs
- Standards
- FCC; CE; RoHs
- Megapixels
- 2.1 Mpixels
- Frame Rates
- 30 fps
- Includes
- (1) USB Connection Cable; (1) User's Manual
- Compatible With
- Android™, Mac® OS X 10.6, Windows® Vista™, 7, 8, 10
- Has Microphone
- Yes
- Connector Type
- USB
- Power Source
- USB
- Operating System Compatibility
- Mac(R) OS 10.6, Windows(R) 10, 8, 7 Vista
- Viewing Angle - Maximum
- 78 Degrees
- Focus Method
- Manual
- Visual Light Resolution
- 2.1 MP
- Pixels
- 1920 x 1080
- Minimum Viewing Angle
- 78 Degrees
- Frames Per Second
- 30
- Maximum Microphone Pickup Range
- 10 ft
- Input Type
- USB
- Magnification - Maximum
- 2x
- Body Color
- Black
- Output Type
- USB-A
Dimensions
- Length
- 5 ft
- Cable Length
- 5 ft
- Overall Width
- 1 1/4 in
- Overall Height
- 3 3/8 in
- Overall Depth
- 3 in
Description
Web Cameras
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead phosphate,
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.