Zoro Homepage

Windows Mini USB Keyboard, AKB111UB

  • Mfr # AKB111UB

  • Zoro # G4525517


product price: $24.45
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Number of Keys
78
Depth
5 in
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB111UB
Zoro #
G4525517
UPC #
783750009133
Country of Origin
Unknown

Dimensions

Depth
5 in
Width
11.25 in
Height
1.10 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Number of Keys
78
Interface
USB
Includes
SlimTouch Mini Keyboard, Quick Start Guide
Features
LED Indicator
Key Layout
QWERTY
Platform Supported
Windows
Keyswitch Technology
Membrane
Device Supported
Desktop Computer

Description

The stylish design of the Adesso SlimTouch Mini Keyboard compliments any desktop or laptop. Users can connect with their PC through a USB connector, without the hassle of installing a driver. Users can take pleasure typing in comfort with membrane keys whether working or playing online games. It includes an embedded numeric keypad, LED indicators for num lock, caps lock and scroll lock keys. With its smooth and sleek surface this is a perfect selection that will look impressive on any desk space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.