Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Ergo Desktop Mouse BK, IMOUSEM20B

  • Mfr # iMouse M20B

  • Zoro # G4375683


product price: $22.19
/ea

Key Features

Color
Black
Compatible With
Windows XP
Corded/Wireless
Wireless
Number of Buttons
6
Includes
iMouse M20B - Wireless Ergonomic Optical Mouse, Mini USB Wireless Receiver, (2) AAA Batteries, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iMouse M20B
Zoro #
G4375683
UPC #
783750009324
Country of Origin
Unknown

Details

Item
Mouse
Color
Black
Compatible With
Windows XP
Corded/Wireless
Wireless
Number of Buttons
6
Includes
iMouse M20B - Wireless Ergonomic Optical Mouse, Mini USB Wireless Receiver, (2) AAA Batteries, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Wireless Operating Frequency
2.40 GHz
Ergonomic Design
Right-handed
Scroller Type
Scroll Wheel
Movement Resolution
1500 dpi
Pointing Device Wireless Technology
Radio Frequency
Rechargeable
No
Device Supported
Computer
Pointing Device Host Interface
USB
Movement Detection
Optical

Description

Experience new levels of productivity with this 2.4 GHz Wireless Desktop Mouse. This level of RF offers you up to 30 feet of wireless freedom and eliminates the constraints wired mice often cause. Its optical sensor tracking method lets you work on virtually any surface with beter speed and accuracy. In addition, the mouse includes three distinct levels of DPi - 800, 1200 and 1600 - for precise targeting, quick response or fast maneuvers. Easily switch between resoultions with the conveniently located located on the top of the mouse. All of these features, along with its ergonomic design, provide great control, response and comfort with minimal hand movement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.