
WIRELESS ERGO MINI TRACKBALL KEYBOARD
Mfr # WKB-3150UB
Zoro # G616426314
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Compatible Devices
Notebook/Tablet
Battery Size Supported
AAA
Color
Black
Frequency
2.40 GHz
Keyswitch Technology
Membrane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WKB-3150UB
Zoro #
G616426314
UPC #
783750000000
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Keyboard/Keypad Width
13.80 in
Keyboard/Keypad Depth
9.40 in
Height
1.50 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.