Zoro Homepage

Wireless Ergonomic Trackball, IMOUSET40

  • Mfr # iMouse T40

  • Zoro # G4374746


product price: $47.65
/ea

Key Features

Color
Black
Compatible With
Windows 10
Corded/Wireless
Wireless
Number of Buttons
7
Includes
iMouse T40 - Wireless Programmable Ergonomic Trackball Mouse, USB Wireless Receiver, (2) AAA Batteries, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iMouse T40
Zoro #
G4374746
UPC #
783750009676
Country of Origin
Unknown

Details

Item
Mouse
Color
Black
Compatible With
Windows 10
Corded/Wireless
Wireless
Number of Buttons
7
Includes
iMouse T40 - Wireless Programmable Ergonomic Trackball Mouse, USB Wireless Receiver, (2) AAA Batteries, Quick Start Guide
Scroller Type
Scroll Wheel
Wireless Operating Frequency
2.40 GHz
Movement Resolution
4800 dpi
Green Environmental Attribute
Environmentally Friendly
Ergonomic Design
Symmetrical
Movement Detection
Optical
Pointing Device Host Interface
USB
Device Supported
Desktop Computer
Pointing Device Wireless Technology
Radio Frequency
Rechargeable
No

Description

The iMouse T40 incorporates the claw-grip design where each user can rest his entire hand over the mouse. The trackball location allows users to move their cursor by rotating the trackball with their fingertips and reduces the need for hand movement. It is cable free by utilizing the 2.4 GHz radio frequency technology, offering a wireless range of up to 30 feet. It is also fully programmable, meaning that every mouse button can be customized to your preferred function with its programmable driver. With its 5 levels of DPI resolutions (400 -4800) the optical trackball provides superior accuracy with smooth motion reducing hand movement and space requirements. This mouse trackball is also easy to maintain - just push the trackball outward from its back, clean it and push it back in place. Its ergonomically contoured large size (1.5") completes its advantages making your daily computing tasks more comfortable and stress free. Back and forward buttons provide extra convenience for web surfing. The on/off power switch maximizes your battery life. The stowable nano-receiver is tiny and covenient to plug into your laptop or tablet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.