Zoro Homepage

Wireless Optical Fabric Mouse, IMOUSES80R

  • Mfr # iMouseS80R

  • Zoro # G4373364


product price: $23.75
/ea

Key Features

Color
Red
Height
1.5"
Width
2.2"
Rechargeable
No
Product Type
Mouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iMouseS80R
Zoro #
G4373364
UPC #
783750009669
Country of Origin
Unknown

Dimensions

Height
1.5"
Width
2.2"
Depth
3.8"

Details

Color
Red
Rechargeable
No
Product Type
Mouse
Battery Included
Yes

Description

The 2.4GHz Wireless Technology has 65536 IDs with 12 channels and works up to 30 feet. This provides the reliability to ensure your other wireless devices will not interfere with your mouse.Contoured body with soft canvas fabric cover comfortable grip-feeling without any fatigue for long time use.The compact and durable design will make this mouse become your ideal choice when you travel. The mini compact size makes it easy to store your mouse in your laptop bag or briefcase while on the go.Optical sensor technology improves precision and even lets you work on most surfaces like marble, wood and leather surfaces without the need of a mouse pad. With an optical resolution of 800/1200/1600 DPI, you can browse comfortably basically on any surface.With the built-in Auto-Sleep features, you can automatically maximize your battery life when your device is not in use.With three selectable DPI options from 800 to 1600, users can change their desired DPI settings for di rent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.