Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Optical Trackball, IMOUSET30

  • Mfr # iMouse T30

  • Zoro # G4377494


product price: $40.65
/ea

Key Features

Color
Black
Height
2"
Width
6"
Product Type
Mouse
Battery Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iMouse T30
Zoro #
G4377494
UPC #
783750007368
Country of Origin
Unknown

Dimensions

Height
2"
Width
6"
Depth
4.3"

Details

Color
Black
Product Type
Mouse
Battery Included
Yes
Rechargeable
No

Description

The iMouse T30 incorporates the palm-grip design where each user can rest his entire hand over the mouse. The design encourages users to move their cursor by rotating the trackball with their thumb and reduces the need for hand movement. It is wire free by utilizing the 2.4 GHz radio frequency technology, offering a wireless range of up to 30 feet. It is also fully programmable, meaning that every mouse button can be customized to your preferred function with its programmable driver. With its 5 levels of DPI resolutions (400 -4800) the optical trackball provides superior accuracy with smooth motion reducing hand movement and space requirements. This mouse trackball is also easy to maintain - just push the trackball outward from its back, clean it and push it back in place. Its ergonomically contoured large size (1.25") completes its advantages making your daily computing tasks more comfortable and stress free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.