Wireless Slimtouch Keyboard
- Mfr # WKB-4400UB
- Zoro # G424187100
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKB-4400UB
- Zoro #
- G424187100
- UPC #
- -
- Country of Origin
- China
Description
The Adesso WKB-4400UB is an all-in-one solution providing a full 104-key QWERTY Keyboard and a built-in touchpad. Now you can control every aspect your PC including Multi-Media functions from one convenient location. The WKB-4400UB also features left and right Mouse buttons with scroll wheel features so navigating long documents or Web pages is a breeze. With its clean lines and elegant metallic accent the SlimTouch keyboard is equally at home in the living room or the boardroom. Perfect for media centers conference rooms small workstations or any desktop. And the compact size means you can take it with you as it fits easily into a briefcase or backpack. No Drivers needed simply plug in the mini USB Receiver and you are set. 2.4GHz Wireless Connectivity - 2.4 GHz wireless radio frequency technology allows users to work freely with no space constraints. It has 6500 IDs on 12 channels offering 30 feet of wireless freedom in any angle. Built-in Touchpad - The Integrated touchpad eliminates the need for a mouse and saves valuable desk space. The Glidepoint Touchpad puts Computer control at users fingertips. Navigate scroll access files and enter Data all with just a light touch of the finger. Power saving Switch and easy connect button - The keyboard goes to sleep mode after 5 minutes if not used and a new feature is the power On/Off switch which allows users to switch power off while away from their desk saving Battery life for extended use. The Quick Connect button enables users to synchronize their PC with the click of a button. Low Batteries indicator - When the batteries are in low power state the green LED indicator will light up on the upper right hand corner of your keyboard. It signals you to change new batteries for your keyboard. Low profile soft tactile key switch - The low profile membrane key switch features more than a five million lifecycle and is designed with a silicone rubber material which can reduce noise when typing offering a faster and quieter typing experience. Connection: USB for 2.4GHz wireless RF technology with 12 channels (65000 IDs per channel) - up to 30 feet. Power Sleep Mode: 5 minutes (if not used). Keyboard Switch Life cycles: low profile membrane switch with 5 million cycles. Touchpad: 2 button Glidepoint Touchpad with scrolling feature. Touchpad working area: 2.25 in x 1.50 in. Keyboard Dimensions: 18.0 in x 6.5 in x 1.0 in. OS Compatibility: Windows 7/Vista/XP/2000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.