Shop ADESSO
See all product information
Create Account
Keyboard/Mouse Set, Wireless, 20 1/2 in L
- Mfr # WKB1500GB
- Zoro # G801848440
product price:Â
$
98.15
/ea
Key Features
Corded/Wireless
Wireless
Connector Type
USB
Color
Black
Depth
1.5"
Height
9.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKB1500GB
- Zoro #
- G801848440
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1.5"
- Height
- 9.3"
- Width
- 20.5"
- Keyboard Height
- 9.3 in
- Keyboard Depth
- 1.5 in
- Mouse Depth
- 1.7 in
- Keyboard Width
- 20.5 in
- Mouse Width
- 3.4 in
- Mouse Height
- 5 in
- Overall Width
- 9 1/4 in
- Overall Height
- 1 1/2 in
- Keyboard Length
- 20 1/2 in
- Battery Size
- AAA
- Fits Chest Size
- 2.4 GHz Rf Wireless Technology, Dpi Switch and Navigation Hotkeys, Internet and Multimedia Hotkeys
Description
Keyboard and Mouse Set, Ergonomic Design Yes, Black, Cable Length Not Applicable, Number of Buttons 125, Features 2.4 GHz Rf Wireless Technology, Dpi Switch and Navigation Hotkeys, Internet and Multimedia Hotkeys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.