Door and Window Screen, Polyester, 48 in W, 100 ft L, 0.003 in Wire Dia, Charcoal
Mfr # FCS10215-U
Zoro # G3983561
product price:Â $520.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Width
48 in
Length
100 ft
Wire Dia.
0.003 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS10215-U
Zoro #
G3983561
UPC #
011646102157
Country of Origin
Germany
Dimensions
Width
48 in
Length
100 ft
Wire Dia.
0.003 in
Overall Width
4 ft
Overall Length
100 ft
Wire Diameter
0.003 in
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Charcoal
Form
Roll
Product Type
Replacement Screen
Protection From
Insects
For Use With
Doors, Windows
Count
1
Description
Replacement Screen, Screen Material Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.003 in, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.