Zoro Homepage

Electrical Outlet Patch, 7 in x 7 in, Hang-Sleeve, White

  • Mfr # FDW6503-U

  • Zoro # G1472112


product price: $3.15
/ea
Sold in multiples of 24 for $75.60

Key Features

Container Type
Hang-Sleeve
Size
7 in x 7 in
Color
White
Adheres To
Electrical Outlets, Pipes and Vents
Application
Repairs Holes Upto 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDW6503-U
Zoro #
G1472112
UPC #
038662107737
Country of Origin
United States

Dimensions

Size
7 in x 7 in

Details

Item
Electrical Outlet Patch
Container Type
Hang-Sleeve
Color
White
Adheres To
Electrical Outlets, Pipes and Vents
Application
Repairs Holes Upto 5"

Description

Electrical Outlet Patch,7 In. x 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.