This item is Discontinued.

Adfors Cement Board Tape, 3" x 50 ft. FDW6653-U

Cement Board Tape, 3" x 50 ft. (Discontinued)

  • Mfr # FDW6653-U
  • Zoro # G1472182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDW6653-U
Zoro #
G1472182
UPC #
-
Country of Origin
United States

Details

Item
Cement Board Tape,3" x 50 ft.

Description

Cement Board Tape,3 In. x 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.