Zoro Homepage

Grille, 24 in W, 36 in L, White

  • Mfr # FSP8512-U

  • Zoro # G6069226


product price: $52.79
/ea

Key Features

Length
36 in
Width
24 in
Material
Steel
Color
White
Overall Height
18 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP8512-U
Zoro #
G6069226
UPC #
011646714411
Country of Origin
China

Dimensions

Length
36 in
Width
24 in
Overall Height
18 15/16 in
Overall Length
30 in
Overall Width
24 in

Details

Item
Grille
Material
Steel
Color
White
For Use With Door Type
Screen and Storm Door
Includes Hardware
Hardware Included
Product Type
Grille

Description

Grille, Length 36 in, Width 24 in, Material Steel, White, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.