Multipack Wall and Ceiling Patch, 4" x 6", (2"-4"), (1"-6"), Hang-Sleeve, Alum
Mfr # FDW9125-U
Zoro # G604390177
product price: $8.65
/eaSold in multiples of 12 for $103.80
Key Features
Container Type
Hang-Sleeve
Size
(2"-4"), (1"-6")
Color
Alum
Adheres To
Drywall, Plaster
Application
Repairs Walls and Plasters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDW9125-U
Zoro #
G604390177
UPC #
N
Country of Origin
United States
Dimensions
Size
(2"-4"), (1"-6")
Details
Item
Multipack Wall and Ceiling Patch,4" x 6"
Container Type
Hang-Sleeve
Color
Alum
Adheres To
Drywall, Plaster
Application
Repairs Walls and Plasters
Description
Multipack Wall and Ceiling Patch,4 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.