Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal

  • Mfr # FCS10184-M

  • Zoro # G3983537


product price:  $27.75
/ea

Key Features

Screen Material
Polyester
Mesh Size
14 x 10
Width
36 in
Length
84 in
Wire Dia.
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCS10184-M
Zoro #
G3983537
UPC #
011646101846
Country of Origin
Mexico

Dimensions

Mesh Size
14 x 10
Width
36 in
Length
84 in
Wire Dia.
0.025 in
Overall Width
3 ft
Wire Diameter
0.025 in
Overall Length
7 ft

Details

Item
Replacement Screen
Screen Material
Polyester
Color
Charcoal
Standards
GREENGUARD Gold
Protection From
Insects, Pets
Product Type
Replacement Screen
Resistance Properties
Flame Retardant
Form
Roll
For Use With
Doors, Windows
Screen Finish
PVC Coated
Count
1

Description

Replacement Screen, Screen Material Polyester, Width 36 in, Length 84 in, Wire Dia. 0.025 in, Charcoal, Mesh Size 14 x 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.