Replacement Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS9388-M
Zoro # G5013391
product price:Â $77.69
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCS9388-M
Zoro #
G5013391
UPC #
011646135049
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
24 in
Length
100 ft
Wire Dia.
0.011 in
Overall Width
2 ft
Overall Length
100 ft
Wire Diameter
0.011 in
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Charcoal
Standards
ASTM, GREENGUARD Gold, ISO
For Use With
Doors, Windows
Count
1
Mesh Rating
Medium
Product Type
Replacement Screen
Oxidation
Non-Oxidizing
Protection From
Insects
Form
Roll
Description
Replacement Screen, Screen Material Aluminum, Width 24 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.