Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Bright

  • Mfr # FCS9219-M

  • Zoro # G4990465


product price: $9.19
/ea

Key Features

Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS9219-M
Zoro #
G4990465
UPC #
011646101174
Country of Origin
China

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 16
Width
24 in
Length
7 ft
Wire Dia.
0.011 in
Overall Length
7 ft
Wire Diameter
0.011 in
Overall Width
2 ft

Details

Item
Replacement Screen
Screen Material
Aluminum
Color
Bright
Standards
ASTM, GREENGUARD Gold, ISO
Mesh Rating
Medium
Form
Roll
Product Type
Replacement Screen
Protection From
Insects
For Use With
Doors, Windows
Oxidation
Non-Oxidizing
Count
1

Description

Replacement Screen, Screen Material Aluminum, Width 24 in, Length 7 ft, Wire Dia. 0.011 in, Bright, Mesh Size 18 x 16, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.