Replacement Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Bright
Mfr # FCS9220-M
Zoro # G4990483
product price: $10.69
/eaKey Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS9220-M
Zoro #
G4990483
UPC #
011646101167
Country of Origin
China
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
30 in
Length
7 ft
Wire Dia.
0.011 in
Overall Width
2.5 ft
Overall Length
7 ft
Wire Diameter
0.011 in
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Bright
Standards
ASTM, GREENGUARD Gold, ISO
Count
1
Form
Roll
Protection From
Insects
Mesh Rating
Medium
Oxidation
Non-Oxidizing
Product Type
Replacement Screen
For Use With
Doors, Windows
Description
Replacement Screen, Screen Material Aluminum, Width 30 in, Length 7 ft, Wire Dia. 0.011 in, Bright, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.