Shop ADFORS
See all product information
Create Account
Replacement Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal
- Mfr # FCS9370-M
- Zoro # G4991436
product price:Â
$
15.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCS9370-M
- Zoro #
- G4991436
- UPC #
- 011646131058
- Country of Origin
- China
Dimensions
- Mesh Size Range
- Medium
- Mesh Size
- 18 x 16
- Width
- 36 in
- Length
- 7 ft
- Wire Dia.
- 0.011 in
- Overall Width
- 3 ft
- Overall Length
- 7 ft
- Wire Diameter
- 0.011 in
- Wire Rope Length
- 7 ft
Details
- Item
- Replacement Screen
- Screen Material
- Aluminum
- Color
- Charcoal
- Standards
- ASTM, GREENGUARD Gold, ISO
- Count
- 1
- Oxidation
- Non-Oxidizing
- For Use With
- Doors, Windows
- Product Type
- Replacement Screen
- Form
- Roll
- Mesh Rating
- Medium
- Protection From
- Insects
- Wire Color
- Charcoal
- Compatible Product Type
- Doors, Windows
Description
Replacement Screen, Screen Material Aluminum, Width 36 in, Length 7 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.